Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Cylindrical Roller, #NUCF18R
Mfr # NUCF18R
Zoro # G308355601
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NUCF18R
- Zoro # G308355601
- UPC # 4549557046544
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Cylindrical Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Cylindrical Roller Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RD-F0507 (DFPD-40-RP-90-RD-F0507)
- DIXON Preformed Band Clamp K SS, 3" (KS12)
- POWERFLITE AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23-2)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- Iko Cam Followers & Track Rollers