Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Cylindrical Roller, #NUCF101BR
Mfr # NUCF101BR
Zoro # G108355610
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NUCF101BR
- Zoro # G108355610
- UPC # 4549557070563
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Type | Cylindrical Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Cylindrical Roller Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (60BS16H X 1 1/8)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- SKF Nutr Series Yoke Type Track Rollers (NUTR17A)
- Iko Linear Bearings & Guides