Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR90VR
Mfr # CFKR90VR
Zoro # G308356189
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR90VR
- Zoro # G308356189
- UPC # 4549557064876
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Double Hex Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- BOSTON GEAR Miter Gear-12 Pitch (L113Y)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- Iko Linear Bearings & Guides