Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR72R
Mfr # CFKR72R
Zoro # G108355597
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR72R
- Zoro # G108355597
- UPC # 4549557064593
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- ANCHOR FLUID POWER 3/4" CODE 62 SPLIT FLANGE KIT PLATED (12SFXO)
- SKF SKF 6307 2Z, Single Row Ball Bearings (6307 2Z)
- MTD Belt-V Type A Sec (954-05001)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- Iko Cam Followers & Track Rollers