Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR52UU
Mfr # CFKR52UU
Zoro # G108355481
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKR52UU
- Zoro # G108355481
- UPC # 4549557064449
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 4016 Chain Coupling Chain Assy (100490)
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way (P2LAX591ESHDDN)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- Iko Cam Followers & Track Rollers