Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR47
Mfr # CFKR47
Zoro # G308355373
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 47 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKR47
- Zoro # G308355373
- UPC # 4549557064340
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Opaque Staining Color, Gallon, Dark Green (81706)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- DAYTON B46 V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (3X637)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6007-2NSE9C3 (6007-2NSE9C3)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- CARTER BEARINGS 3.25", Hi-Roller, Plain (PHR-325-A)
- Iko Linear Bearings & Guides