Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR35UU
Mfr # CFKR35UU
Zoro # G908355636
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR35UU
- Zoro # G908355636
- UPC # 4549557064203
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- FESTO Guided Drive DFM-32-80-P-A-GF (DFM-32-80-P-A-GF)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 16mm Roller Dia., 11mm Roller Width (KR16 PP)
- Iko Linear Bearings & Guides