Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR32VUUR
Mfr # CFKR32VUUR
Zoro # G008356182
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKR32VUUR
- Zoro # G008356182
- UPC # 4549557064173
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Double Hex Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-06MAORB 90 Deg Elbow Forged, 2PK (6801-05-06-NWO-FG)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.65 inch OD (13V365SH)
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- Iko Cam Followers & Track Rollers