Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR32VR
Mfr # CFKR32VR
Zoro # G008356175
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR32VR
- Zoro # G008356175
- UPC # 4549557064159
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Double Hex Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50BS16H X 7/8)
- VIAIR Direct Inlet Air Filter Assembly, Black P (92633)
- GATES PowerGrip HTD Belts, 612-3M-09 (612-3M-09)
- ZORO SELECT Pressure Gauge (PN22N020G)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- KOYO Nrb Track Roller Assembly, #YCRS14 (YCRS14)
- Iko Linear Bearings & Guides