Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR30VUUR
Mfr # CFKR30VUUR
Zoro # G808355736
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKR30VUUR
- Zoro # G808355736
- UPC # 4549557064098
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Double Hex Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight (2083-12-6S)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- Iko Linear Bearings & Guides