Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR30VR
Mfr # CFKR30VR
Zoro # G508356149
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR30VR
- Zoro # G508356149
- UPC # 4549557064074
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Double Hex Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 6 x 10' Bulk Medium Duty PVC Lay Flat Discharge Hose, 13030154-10-Feet (13030154 - 10 Feet)
- ENERPAC SCL502H, 50 Ton, 2.38 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCL502H)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- Iko Linear Bearings & Guides