Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR30
Mfr # CFKR30
Zoro # G908355568
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR30
- Zoro # G908355568
- UPC # 4549557064029
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- Iko Linear Bearings & Guides