Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR22UU
Mfr # CFKR22UU
Zoro # G008355642
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKR22UU
- Zoro # G008355642
- UPC # 4549557063886
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Coupling 1/4 X 1/4In, 3300X4 (3300X4)
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- LEGACY AIR HOSE REEL ZILLA 3/8"x50' ENCLOSD PL (LML8250FZ)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- Iko Linear Bearings & Guides