Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF8VBUU
Mfr # CF8VBUU
Zoro # G508355654
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 19 mm
- Roller Width 11 mm
- Stud Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF8VBUU
- Zoro # G508355654
- UPC # 4549557006708
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Stud Dia. | 8 mm |
Thread Size | M8-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- FESTO Standards-Based Cylinder DSNU-20-70-PPV-A (DSNU-20-70-PPV-A)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- Iko Cam Followers & Track Rollers