Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF6WBUUR/SG
Mfr # CF6WBUUR/SG
Zoro # G308355540
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF6WBUUR/SG
- Zoro # G308355540
- UPC # 4549557006562
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 80°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Maintenance Free Thrust Disk Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR-KEYED KUBE Hyd 14 Ton Crimper (13100A)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- ENERPAC Rac20 Series Repair Kit (RAC20K50)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- Iko Cam Followers & Track Rollers