Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF6VBUUR
Mfr # CF6VBUUR
Zoro # G008353730
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF6VBUUR
- Zoro # G008353730
- UPC # 4549557006500
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- NSK NSK 6306ZZC3, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZC3)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- Iko Linear Bearings & Guides