Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF6VBUU
Mfr # CF6VBUU
Zoro # G508355623
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF6VBUU
- Zoro # G508355623
- UPC # 4549557006494
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 6.5" OD (53V650SK)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- MCGILL CYR Series, Yoke Type Cam Follower (CYR2-3/4)
- Iko Linear Bearings & Guides