Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF6VB
Mfr # CF6VB
Zoro # G808355415
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF6VB
- Zoro # G808355415
- UPC # 4549557006470
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- CONTINENTAL CONTITECH 3L540 Cut Edge V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz, 6PK (SW633)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- Iko Cam Followers & Track Rollers