Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF6FBUU
Mfr # CF6FBUU
Zoro # G508353391
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF6FBUU
- Zoro # G508353391
- UPC # 4549557066641
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | Stainless Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Caged, Stainless Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MEL3)
- SKF SKF 6200ZZ, Single Row Ball Bearings (6200ZZ)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR12 (CR12)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower, 1-1/2 in x 7/8 in W Roller (2140100000)
- Iko Linear Bearings & Guides