Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF5WBUUR
Mfr # CF5WBUUR
Zoro # G608353611
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 13 mm
- Roller Width 9 mm
- Stud Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF5WBUUR
- Zoro # G608353611
- UPC # 4549557066627
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 13 mm |
Roller Width | 9 mm |
Stud Dia. | 5 mm |
Thread Size | M5-0.8 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 80°C |
Item | Cam Follower |
Description
Thrust Disk Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- TOMPKINS Hydraulic Fitting-Steel08FJ BULKHEAD NUT (0306-08)
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-100-11)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- Iko Cam Followers & Track Rollers