Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF5FB
Mfr # CF5FB
Zoro # G208353837
product price: $108.09
/ea
Free Shipping & Returns
$108.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 13 mm
- Roller Width 9 mm
- Stud Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF5FB
- Zoro # G208353837
- UPC # 4549557006272
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 13 mm |
Roller Width | 9 mm |
Stud Dia. | 5 mm |
Thread Size | M5-0.8 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Bearing Material | Stainless Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Standard Cam Follower, Caged, Stainless Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- WILKERSON Filter (F30-08-F00)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- Iko Linear Bearings & Guides