Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF5BUUR
Mfr # CF5BUUR
Zoro # G508356354
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 13 mm
- Roller Width 9 mm
- Stud Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF5BUUR
- Zoro # G508356354
- UPC # 4549557006265
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 13 mm |
Roller Width | 9 mm |
Stud Dia. | 5 mm |
Thread Size | M5-0.8 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Description
Standard Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MOR-16FJX (6402-16-16)
- POWERDRIVE Pitch Pulley, 7/8" Fixed Bore, 4.75"O.D. (1VP50-7/8)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC1100JR)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 5/8 in x 7/16 in W Roller (2040510000)
- Iko Cam Followers & Track Rollers