Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF4WBUUR
Mfr # CF4WBUUR
Zoro # G908353694
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 12 mm
- Roller Width 8 mm
- Stud Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF4WBUUR
- Zoro # G908353694
- UPC # 4549557066566
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 12 mm |
Roller Width | 8 mm |
Stud Dia. | 4 mm |
Thread Size | M4-0.7 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Description
Thrust Disk Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel Joint Style 30 FNPT, AL, 3" (330FXFAL00000)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH65)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD3510A)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- Iko Linear Bearings & Guides