Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF4UU
Mfr # CF4UU
Zoro # G008353457
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 12 mm
- Roller Width 8 mm
- Stud Dia. 4 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF4UU
- Zoro # G008353457
- UPC # 4549557006166
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 12 mm |
Roller Width | 8 mm |
Stud Dia. | 4 mm |
Thread Size | M4-0.7 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 80°C |
Bearing Material | High Carbon Steel |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX67 (BX67)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB38 (1TB38)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x1/2)
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded (STC15)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- Iko Cam Followers & Track Rollers