Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF4FWBR
Mfr # CF4FWBR
Zoro # G308353447
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 12 mm
- Roller Width 8 mm
- Stud Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF4FWBR
- Zoro # G308353447
- UPC # 4549557066535
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 12 mm |
Roller Width | 8 mm |
Stud Dia. | 4 mm |
Thread Size | M4-0.7 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 110°C |
Item | Cam Follower |
Bearing Material | Stainless Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Thrust Disk Cam Follower, Caged, Stainless Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- MI-T-M Air Filter Assembly (19-0083)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- GAST Muff Foam Sub8/Cp 10 Aj121D (AJ121D)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- Iko Linear Bearings & Guides