Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF4FBUU
Mfr # CF4FBUU
Zoro # G108353401
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 12 mm
- Roller Width 8 mm
- Stud Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF4FBUU
- Zoro # G108353401
- UPC # 4549557006159
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 12 mm |
Roller Width | 8 mm |
Stud Dia. | 4 mm |
Thread Size | M4-0.7 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | Stainless Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 80°C |
Description
Standard Cam Follower, Caged, Stainless Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- DYNABRADE Front End Plate (01478)
- DYNABRADE Vanes, PK4 (01185)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- CARTER BEARINGS 1.125", Needle Yoke Roller, Sealed (YNB-36-S)
- Iko Cam Followers & Track Rollers