Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF4FBR
Mfr # CF4FBR
Zoro # G808353497
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 12 mm
- Roller Width 8 mm
- Stud Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF4FBR
- Zoro # G808353497
- UPC # 4549557066511
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 12 mm |
Roller Width | 8 mm |
Stud Dia. | 4 mm |
Thread Size | M4-0.7 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | Stainless Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 110°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Description
Standard Cam Follower, Caged, Stainless Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7329-50)
- DIXON Oil Removal Filter Element, For Use with F74H Filter (4344-02)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- Iko Cam Followers & Track Rollers