Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF3WBR
Mfr # CF3WBR
Zoro # G108353531
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 10 mm
- Roller Width 7 mm
- Stud Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF3WBR
- Zoro # G108353531
- UPC # 4549557066498
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 10 mm |
Roller Width | 7 mm |
Stud Dia. | 3 mm |
Thread Size | M3-0.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Thrust Disk Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (53DD29)
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- NATIONAL Small Bore Metric Seals, 65X100X10-R2LS32-S (65X100X10-R2LS32-S)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- Iko Cam Followers & Track Rollers