Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF3FWBUUR
Mfr # CF3FWBUUR
Zoro # G308353652
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 10 mm
- Roller Width 7 mm
- Stud Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF3FWBUUR
- Zoro # G308353652
- UPC # 4549557066481
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 10 mm |
Roller Width | 7 mm |
Stud Dia. | 3 mm |
Thread Size | M3-0.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Bearing Material | Stainless Steel |
Bearing Type | Needle Roller |
Description
Thrust Disk Cam Follower, Caged, Stainless Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- U.S. MOTORS Air Compressor (D7C1K)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Followers, CF18B (CF18B)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- Iko Linear Bearings & Guides