Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF3FWBR
Mfr # CF3FWBR
Zoro # G008353433
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 10 mm
- Roller Width 7 mm
- Stud Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF3FWBR
- Zoro # G008353433
- UPC # 4549557066474
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 10 mm |
Roller Width | 7 mm |
Stud Dia. | 3 mm |
Thread Size | M3-0.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | Stainless Steel |
Item | Cam Follower |
Max. Operating Temp. | 110°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Thrust Disk Cam Follower, Caged, Stainless Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve Manifold, 8 Station, 1/4 NPT (SS5Y5-42-08-02T)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- WESTWARD Grease Fitting, Straight, Stl, 35/64"L, PK10 (52NZ52)
- DYNABRADE O-Ring, 96442 (96442)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- Iko Linear Bearings & Guides