Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF3B
Mfr # CF3B
Zoro # G908353816
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 10 mm
- Roller Width 7 mm
- Stud Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF3B
- Zoro # G908353816
- UPC # 4549557005961
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 10 mm |
Roller Width | 7 mm |
Stud Dia. | 3 mm |
Thread Size | M3-0.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 110°C |
Bearing Material | High Carbon Steel |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (1/2" X 28") 12" x4" x0.5" (A-A26)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, XHP 222, Lithium Complex, 13.7 oz, Blue (121929)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- Iko Cam Followers & Track Rollers