Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF30VB
Mfr # CF30VB
Zoro # G908355384
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 80 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF30VB
- Zoro # G908355384
- UPC # 4549557008931
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/4, PK3 (EP101420)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C61 FLANGE PAD (W43-16-16)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- URREA Camshaft seal and crankshaft installer and removal set 24pc (2380)
- Iko Cam Followers & Track Rollers