Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF302BR
Mfr # CF302BR
Zoro # G308356318
product price: $272.19
/ea
Free Shipping & Returns
$272.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF302BR
- Zoro # G308356318
- UPC # 4549557009181
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Standard Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- GLOBAL GSC-043-Z Set Screw Collar (GSC-043-Z)
- CLIMAX METAL PRODUCTS 2C-250 Two-Piece Clamping Collar (2C-250)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-7/8-XB)
- Iko Linear Bearings & Guides