Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF301V
Mfr # CF301V
Zoro # G108355474
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF301V
- Zoro # G108355474
- UPC # 4549557009082
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 21in PL, T105 (210XL037)
- D&D Timing Belt, XL, 0.37 x 10.4in PL, T52 (104XL037)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-09 (735-3MGT-09)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- Iko Linear Bearings & Guides