Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF30
Mfr # CF30
Zoro # G608353703
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 80 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF30
- Zoro # G608353703
- UPC # 4549557008849
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- EAGLE BELTING Round Belt, Solid, 10mm, Polyurethane (4905310)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- LINCOLN Battery, 12V, ABS/Steel/Copper/Lithium (1261)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- Iko Cam Followers & Track Rollers