Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF24BR
Mfr # CF24BR
Zoro # G108356181
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 62 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF24BR
- Zoro # G108356181
- UPC # 4549557008542
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- DODGE 4-3V8.0-2517 Sheave (112054 4/3V8.0 2517)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- Iko Linear Bearings & Guides