Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF18WBUUR
Mfr # CF18WBUUR
Zoro # G908353861
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF18WBUUR
- Zoro # G908353861
- UPC # 4549557066429
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Thrust Disk Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6311-Z, Single Row Ball Bearings (6311-Z)
- DAYTON 4L620 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (4L620)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X387)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 2 in x 1-1/4 in W Roller (2200112000)
- Iko Cam Followers & Track Rollers