Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF16VB
Mfr # CF16VB
Zoro # G308355564
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF16VB
- Zoro # G308355564
- UPC # 4549557007897
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6311-2NSEC3 (6311-2NSEC3)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5VNJ3)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- MCGILL CF Series, Cam Follower (CF1-5/8SB)
- Iko Linear Bearings & Guides