Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF16FBUU
Mfr # CF16FBUU
Zoro # G508353476
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF16FBUU
- Zoro # G508353476
- UPC # 4549557072253
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | Stainless Steel |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Cam Follower, Caged, Stainless Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- D&D 36 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX365)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- MCGILL CAMROL CFE Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in x 3/4 in W Roller (2120212000)
- Iko Cam Followers & Track Rollers