Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF16BUU
Mfr # CF16BUU
Zoro # G108356112
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF16BUU
- Zoro # G108356112
- UPC # 4549557007811
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 4.15"O.D. (1VP44-1-1/8)
- DIXON Air Chief ARO Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x FNPT, 300 psi Pre (DC37)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6207-2NSE9C3 (6207-2NSE9C3)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- Iko Cam Followers & Track Rollers