Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF16B
Mfr # CF16B
Zoro # G108353807
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF16B
- Zoro # G108353807
- UPC # 4549557007798
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Mold Cleaner (93234)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- OIL SAFE Storage Lid, HDPE, Red (100108)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-5/8 in x 7/8 in W Roller (2150112000)
- Iko Linear Bearings & Guides