Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF12VB
Mfr # CF12VB
Zoro # G108355535
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF12VB
- Zoro # G108355535
- UPC # 4549557007491
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler Zinc Regular Flow Set 1/4in-18 NPTF (CRZ14)
- JET-LUBE Corrosion Inhibitor, 5 gal (13235)
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- CHICAGO PNEUMATIC Anvil Shank (CA045907)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- Iko Cam Followers & Track Rollers