Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF12FBR
Mfr # CF12FBR
Zoro # G608353512
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF12FBR
- Zoro # G608353512
- UPC # 4549557007439
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | Stainless Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Description
Standard Cam Follower, Caged, Stainless Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L560 (4L560)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-P06)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- Iko Linear Bearings & Guides