Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF121WBR
Mfr # CF121WBR
Zoro # G108353753
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF121WBR
- Zoro # G108353753
- UPC # 4549557007750
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Thrust Disk Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCF209-26)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR12 (CR12)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-5/8-B)
- Iko Cam Followers & Track Rollers