Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF121VUUR
Mfr # CF121VUUR
Zoro # G308353522
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF121VUUR
- Zoro # G308353522
- UPC # 4549557007743
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK64)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. (50 TW 100)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (C604)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- MCGILL CF Series, Cam Follower, #CF2SB 23 (CF2SB 23)
- Iko Cam Followers & Track Rollers