Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF10VBUURM
Mfr # CF10VBUURM
Zoro # G008353716
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF10VBUURM
- Zoro # G008353716
- UPC # 4549557007002
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head, Fine Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- DAYTON 5VX840 Cogged V-Belt, 84" Outside Length, 5/8" Top Width, 1 Ribs (2L436)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- Iko Cam Followers & Track Rollers