Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF10VBUUR
Mfr # CF10VBUUR
Zoro # G508353599
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF10VBUUR
- Zoro # G508353599
- UPC # 4549557006999
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- KROIL 13 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS132C)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- TORRINGTON Nrb Track Roller Assembly (CRS 28)
- Iko Linear Bearings & Guides