Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF10VBR
Mfr # CF10VBR
Zoro # G908353632
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CF10VBR
- Zoro # G908353632
- UPC # 4549557006975
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- PARKER Service Kit, 3 Position, B Series (PS2603P)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- Iko Cam Followers & Track Rollers