Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF10BUUM
Mfr # CF10BUUM
Zoro # G908353458
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF10BUUM
- Zoro # G908353458
- UPC # 4549557006838
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head, Fine Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 87" ) 12.5" x5" x1.2" (A-A85K)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-7/8-XBE)
- Iko Cam Followers & Track Rollers