Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF10BUU
Mfr # CF10BUU
Zoro # G908356107
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF10BUU
- Zoro # G908356107
- UPC # 4549557006821
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R82RS (R-8-2RS)
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-5/8-B)
- Iko Cam Followers & Track Rollers